Zoro Homepage

WPW10245167 Whirlpool Refrigerator Inlet Valve

  • Mfr # WPW10245167

  • Zoro # G512994672


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Height
9.75in
Length
9.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10245167
Zoro #
G512994672
UPC #
-
Country of Origin
United States

Dimensions

Height
9.75in
Length
9.5in

Description

The SxS Refrigerator Water Inlet Valve allows water to enter the refrigerator's water dispenser and ice maker. The package includes a new water valve, instructions, tubing and a plastic union. Remove the cardboard back from the bottom of the refrigerator to access this part and remove the copper tubing. Place a towel down to catch any dripping water. The old valve has screw-on compression fittings, whereas the new valve has press and lock fittings. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also, be sure to turn off the refrigerator's water supply. Recommended Accessories: You may also need a Hose Connector item WP10244903 to complete this repair. Also consider purchasing a new Water Filter item 4378411RB for your refrigerator to improve the taste of the dispensed drinking water and the clarity of the ice cubes.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Water Inlet Valve. Tools Needed: Multi screwdriver, 1/2 wrench and nut driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.