Zoro Homepage

WPW10250162 Whirlpool Dishwasher Rack Adjuster Cover

  • Mfr # WPW10250162

  • Zoro # G612994718


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Length
3.937in
Height
1.496in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10250162
Zoro #
G612994718
UPC #
-
Country of Origin
United States

Dimensions

Length
3.937in
Height
1.496in

Description

The Dishwasher Upper Rack Adjuster Cover protects the part that allows you to move the upper rack of your dishwasher up or down to provide more space. This gray plastic part measures approx. 4 L x 3 W and can be used to cover either the left- or right-side adjuster housings. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the dishwasher's water supply underneath the sink before installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Upper Rack Adjuster Cover. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.