Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10251051 Whirlpool Dishwasher Adjuster

  • Mfr # WPW10251051

  • Zoro # G812994471


product price: $69.09
/ea

Key Features

Height
2.5984in
Length
11.4566in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10251051
Zoro #
G812994471
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5984in
Length
11.4566in

Description

The Dishwasher Dishrack Roller and Adjuster, Right Side lets you change the height of the dishwasher's right side upper rack. Replacing this part will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this item. Recommended Part: For left side, use part number WPW10251050. Helpful Tip: We also recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Dishrack Roller and Adjuster, Right Side. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.