Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10251076 Whirlpool Icemaker

  • Mfr # WPW10251076

  • Zoro # G612994466


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
7.5in
Length
14.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW10251076
Zoro #
G612994466
UPC #
-
Country of Origin
United States

Dimensions

Height
7.5in
Length
14.25in

Description

The Refrigerator Ice Maker Assembly receives water from the water inlet, holds the water in the ice mold until it freezes and then automatically ejects the ice and refills again until the ice storage bin is filled. This 6-cube replacement ice maker includes the housing and complete assembly, and is compatible with many refrigerator models with in-door ice and water dispensers. Includes 2 mounting clips. Installing the part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin. Note that this assembly does not include a bail arm; remove the bail arm from the existing ice maker to reuse with the new part. Make sure the wiring harness on the new kit matches.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Ice Maker Assembly. Tools Needed: Flat blade screwdriver, 1/4 nut driver, torque screwdriver, phillips screwdriver, and a pair of locking pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.