Zoro Homepage

WPW10254909 Whirlpool Dishwasher Wheel

  • Mfr # WPW10254909

  • Zoro # G112994379


product price: $37.29
/ea

Key Features

Height
1.26in
Length
7.76in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10254909
Zoro #
G112994379
UPC #
-
Country of Origin
United States

Dimensions

Height
1.26in
Length
7.76in

Description

The Dishwasher Dishrack Roller ensures your lower dishrack assembly moves in and out of the appliance with ease. If your dishwasher's current wheels are broken or damaged and no longer supporting the lower dishrack, replacing this part may alleviate the issue. The part includes the roller and axle for the lower rack. Replacing this part will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this item. Also be sure to turn off the water supply to your dishwasher before you begin. Helpful Tips: Because these rollers generally wear out at the same time, we suggest replacing them in pairs. We also recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Dishrack Roller. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.