Zoro Homepage

WPW10258562 Whirlpool Refrigerator Inlet Valve

  • Mfr # WPW10258562

  • Zoro # G512994900


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
3.19in
Length
4.37in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10258562
Zoro #
G512994900
UPC #
-
Country of Origin
United States

Dimensions

Height
3.19in
Length
4.37in

Description

This SxS Refrigerator Water Inlet Valve supplies water to the ice maker and water dispenser in your refrigerator. This part is the secondary single water inlet valve and includes the valve, 1/4 tubing, and a plastic union. Safely store any food that could deteriorate while the power is off. Replacing the valve will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Also, make sure to turn the water source to the refrigerator completely off before installing this part. Helpful Tip: The new part's wire connections are on the back of the unit and the valve includes a push to lock fitting that doesn't require a nut to attach the tubing. You'll have to remove the old style compression fittings around the water line and trim, then push the water line directly into the valve where it will lock into place.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Water Inlet Valve. Tools Needed: Multi screwdriver, 1/2 wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.