Zoro Homepage

WPW10259865 Whirlpool Range Surface Element 8in

  • Mfr # WPW10259865

  • Zoro # G112994898


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Height
2.1653in
Length
11.5748in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10259865
Zoro #
G112994898
UPC #
-
Country of Origin
United States

Dimensions

Height
2.1653in
Length
11.5748in

Description

The Electric Range Coil Surface Element is a 8 D heating element with looped terminal ends. This 2100W element features easy-to-install inplug inin style terminals and is compatible with many electric oven makes and models. If your stove's burner no longer heats up, this part may alleviate the issue. Note that a multi-meter can be used to quickly and safely determine if a surface element is no longer functioning properly. Elements are sold separately. Installing this part will require no tools, disassembly or repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part. Recommended Items: If the range's terminals are corroded, you can replace them with the Element Receptacle and Wire Kit item 330031. If more than one of your appliance's elements are no longer working, consider purchasing the complete Coil Surface Element Kit item 4392061. Stainless-steel Burner Drip Bowls item W10278125 are available if the ones on your range need to be replaced.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Coil Surface Element. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.