Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10260254 Whirlpool Blower

  • Mfr # WPW10260254

  • Zoro # G512994870


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
5.2362in
Length
19.0157in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10260254
Zoro #
G512994870
UPC #
-
Country of Origin
United States

Dimensions

Height
5.2362in
Length
19.0157in

Description

This Built-In Range Control Panel Cooling Fan circulates air through the control panel area to keep the controls, wiring and components cool during use. If your cooling fan is noisy or not working, it may cause your oven to overheat and turn off. Replacing it may alleviate these issues.The cooling fan is located behind the rear access panel of your range, so you'll need to remove the oven from its wall housing in order to replace it. Once the panel is removed, you'll see the see the cylindrical-shaped fan at the top of the appliance. Remove the electrical connections to the fan and then remove the screws attaching the old cooling fan to the oven. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Built-In Range Control Panel Cooling Fan. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.