Zoro Homepage

WPW10268448 Whirlpool Knob

  • Mfr # WPW10268448

  • Zoro # G812995003


product price: $20.15
/ea

Key Features

Height
1.9685in
Length
3.1496in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10268448
Zoro #
G812995003
UPC #
-
Country of Origin
United States

Dimensions

Height
1.9685in
Length
3.1496in

Description

The Gas Range Surface Control Knob allows you to adjust the heating level of your gas cooktop surface burner. This knob has a stainless steel finish and measures approximately 2-in D. The part is labeled with the words Lite, High, Med and Low and is designed to be used specifically with Maytag gas cooktops. Replacing this part will require no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.