Zoro Homepage

WPW10275049 Whirlpool Surface Element 2500/1200W

  • Mfr # WPW10275049

  • Zoro # G412994864


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
15.19in
Height
2.32in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10275049
Zoro #
G412994864
UPC #
-
Country of Origin
United States

Dimensions

Length
15.19in
Height
2.32in

Description

The Electric Range Dual Radiant Element supplies heat to the left-front cooking area on top of the range. This dual element allows you to adjust the size of the burner you want to use to match the width of your pots and pans. Elements are sold separately. Installing this part will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Take a digital photo or make a note of the current wiring before removing the existing part to aid with installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Dual Radiant Element. Tools Needed: Multi screwdriver and a sturdy 12 wooden stick to support the cooktop during the repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.