Zoro Homepage

WPW10276482 Whirlpool Bake Element

  • Mfr # WPW10276482

  • Zoro # G412994871


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
21.63in
Length
21.69in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10276482
Zoro #
G412994871
UPC #
-
Country of Origin
United States

Dimensions

Height
21.63in
Length
21.69in

Description

This Oven Lower Bake Element is a replacement part that provides constant heat from the lower oven when cooking. If your oven does not bake properly, check to see if there is a burned-out section of the element and replace if needed. Two locking tabs hold the oven bottom to the oven frame. To remove the oven bottom when accessing the old bake element, pull it forward first, then up and out. When removing the old element and disconnecting the wires, make sure you don't allow the wires to fall back into the oven wall. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Oven Lower Bake Element. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.