Zoro Homepage

WPW10276792 Whirlpool Refrigerator Reservoir

  • Mfr # WPW10276792

  • Zoro # G712994847


product price: $69.59
/ea

Key Features

Height
2in
Length
11.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10276792
Zoro #
G712994847
UPC #
-
Country of Origin
United States

Dimensions

Height
2in
Length
11.5in

Description

The Refrigerator Water Reservoir Coil holds the water for the appliance's dispenser and allows it to cool before use. If the existing reservoir line is cracked or damaged, replacing this part may alleviate the issue. To access the part, remove the drawers and shelving from the refrigerator then remove the lower access panel. Inside the refrigerator, push the reservoir coil through the bushing and pull it forward to disconnect it from the coupler at the bottom of the appliance. Remove the back panel to disconnect the line from the water inlet valve. You'll then be able to remove the screw securing the old coil and pull the lines out of the refrigerator compartment. Replacing this part will require basic hand tools and some disassembly of the refrigerator. Previous repair experience will be helpful but is not necessary. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Reservoir Coil. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.