Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10279909 Whirlpool Refrigerator Inlet Valve

  • Mfr # WPW10279909

  • Zoro # G812990503


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Length
4.75in
Height
5.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10279909
Zoro #
G812990503
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.88in

Description

The French Door Refrigerator Water Inlet Valve allows water to enter the refrigerator's water dispenser and ice maker. If one of the solenoids in the original unit is bad, it will prevent water from flowing into the ice maker and dispenser. If the icemaker of your appliance stops making ice, no water flows from the dispenser or it flows constantly, or if you notice water at the bottom of the fresh food compartment, replacing the water inlet valve may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin. Helpful Tip: We do not recommend disassembling your appliance's current water inlet valve to clean it due to the risk of failure after the repair. Recommended Item: Also consider replacing the Water Line item W10823511 at the same time you install the new water inlet valve.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 French Door Refrigerator Water Inlet Valve. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.