Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10292152 Whirlpool Hardware Kit

  • Mfr # WPW10292152

  • Zoro # G612990420


product price: $21.19
/ea

Key Features

Length
3in
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW10292152
Zoro #
G612990420
UPC #
-
Country of Origin
United States

Dimensions

Length
3in
Height
1in

Description

This Dishwasher Hardware Kit contains the accessories needed to properly install a new dishwasher in your home. This complete kit includes 2 mounting screws, 2 hose clamps and 2 undercounter mounting brackets. Use the small clamp to secure the drain hose to the drain hose loop; the larger clamp attaches the drain hose to the garbage disposer or drain pipe under the sink. The included mounting brackets can be used to secure the appliance underneath the countertop or to the sides of the cabinets. Installing this kit will require basic hand tools and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. If you're replacing the mounting brackets on a previously installed dishwasher, you'll need to move the appliance a few inches from its current location to complete the repair. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Hardware Kit. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.