Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10293874 Whirlpool Stove Cooktop Knob Grommet

  • Mfr # WPW10293874

  • Zoro # G512990735


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Height
0.37in
Length
1.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10293874
Zoro #
G512990735
UPC #
-
Country of Origin
United States

Dimensions

Height
0.37in
Length
1.25in

Description

The Range Cooktop Knob Grommet forms a seal between the knob and the control panel. Approximately 2in diameter, this part is made of black plastic, and is sold individually. To complete the repair, simply remove the burner knob and the old knob grommet, replace it with the new knob grommet and re-attach the burner knob. The product contains four locking tabs that should snap into place easily. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Cooktop Knob Grommet. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.