Zoro Homepage

WPW10296571 Whirlpool Glass Shelf

  • Mfr # WPW10296571

  • Zoro # G712991136


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
0.88in
Length
35.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10296571
Zoro #
G712991136
UPC #
-
Country of Origin
United States

Dimensions

Height
0.88in
Length
35.25in

Description

The SxS Refrigerator Glass Shelf is a sturdy glass surface that sits above your crisper drawers in compatible brand refrigerators. The glass shelf fits directly into the existing white plastic border to prevent spills from seeping through. This part measures 31 W x 18 D. Replacing the shelf will not require tools, disassembly of the appliance or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Glass Shelf. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.