Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10299224 Whirlpool Range Door Hinge Active with Spring

  • Mfr # WPW10299224

  • Zoro # G812991234


product price: $50.19
/ea

Key Features

Length
10.433in
Height
2.4015in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10299224
Zoro #
G812991234
UPC #
-
Country of Origin
United States

Dimensions

Length
10.433in
Height
2.4015in

Description

This Electric Range Oven Door Hinge allows the door of your oven to close properly and ensures it will safely remain open at an angle during use. Note that two hinges are used per oven; hinges are sold separately. This stainless-steel replacement part can be used for the left or right side. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Oven Door Hinge. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.