Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10310249 Whirlpool Broil Element

  • Mfr # WPW10310249

  • Zoro # G112991002


product price: $71.39
/ea

Key Features

Length
19.9212in
Height
3.8582in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10310249
Zoro #
G112991002
UPC #
-
Country of Origin
United States

Dimensions

Length
19.9212in
Height
3.8582in

Description

This Electric Range Oven Broil Element is a replacement part with 1/4 push-on wire terminals that provides constant heat to the broiler when cooking. If your broiler does not heat up properly, replacing this part may alleviate the issue. Reuse the existing support bracket for the element if your oven has one when installing this part. Replacing the element will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Be mindful not to let the wires connected to the current part fall back inside the oven when you disconnect them; retrieval of the wires will require addition steps during installation, including removal of the rear panel of the appliance.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Oven Broil Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.