Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10310258 Whirlpool Bake Element

  • Mfr # WPW10310258

  • Zoro # G612990956


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Length
23.82in
Height
19.69in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW10310258
Zoro #
G612990956
UPC #
-
Country of Origin
United States

Dimensions

Length
23.82in
Height
19.69in

Description

The Range Bake Element keeps your oven heating properly. The element is fastened into the back of the oven by two screws. Screws are not included so please note to save the existing screws. If your range bake element has shorted out and is no longer heating the oven sufficiently, replacing this part may alleviate the issue. When removing the old element and disconnecting the wires, make sure you don't allow the wires to fall back into the oven wall.This bake element has 24 wide wire terminals. Terminal depth is 3 and the total element length is 19-1/2. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Bake Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.