Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10310922 Whirlpool Air Grille

  • Mfr # WPW10310922

  • Zoro # G912990892


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
3.44in
Height
30.94in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10310922
Zoro #
G912990892
UPC #
-
Country of Origin
United States

Dimensions

Length
3.44in
Height
30.94in

Description

This Range Oven Door Vent, Black attaches to the top of the oven door and houses the door handle. This Oven Door Vent vents hot air out of the oven. The vent measures approximately 30-1/2 L x 20 W. This door vent does not come with the attachment screws, save the screws from the origional part for re-installation. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Door Vent, Black. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.