Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10319027 Whirlpool Dishwasher Lower Spray Arms

  • Mfr # WPW10319027

  • Zoro # G312991611


product price: $30.95
/ea

Key Features

Height
1.6141in
Length
23.1102in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10319027
Zoro #
G312991611
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6141in
Length
23.1102in

Description

This Dishwasher Lower Wash Arm Assembly rotates and sprays to evenly distribute water during the washing cycle. If your spray arm is damaged or will not turn, replacing this part may alleviate the issue. Includes spray shields. To access the part, remove the lower rack from the dishwasher and remove the screw from the center of the old arm. Installing this part requires minimal tools, minor disassembly and no repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Lower Wash Arm Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.