Zoro Homepage

WPW10325124 Whirlpool Board PHAS

  • Mfr # WPW10325124

  • Zoro # G812991524


product price: $14.75
/ea

Key Features

Height
4in
Length
1.12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10325124
Zoro #
G812991524
UPC #
-
Country of Origin
United States

Dimensions

Height
4in
Length
1.12in

Description

The Stand Mixer Speed Control Board impacts the desired speed level of the appliance. If the contacts inside the control board also called the speed control plate aren't closing and your mixer is running loud or irregularly, or if the contacts have failed and your mixer is no longer turning on at all, replacing the control plate may alleviate these issues. To access the part remove the back cover of the mixer and the screws from the trim band. Remove the wires from the seal of the mixer in order to take the spring off of the speed control plate. Make sure you hook the spring with your needle nose pliers securely to remove. Disconnect the wires from the phase control board. You'll then be able to remove the upper two screws holding in the existing speed control plate. Note: These upper two screws are where you adjust the speed of your mixer; they should measure 3/8 from the back of their post to the back of the control board. Replacing this part will require basic hand tools and disassembly of the stand mixer. Previous repair experience will be helpful but is not necessary. You must unplug the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Stand Mixer Speed Control Board. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.