Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10335920 Whirlpool Frame Glass

  • Mfr # WPW10335920

  • Zoro # G612992257


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Height
0.5in
Length
26in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10335920
Zoro #
G612992257
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5in
Length
26in

Description

This Range Oven Door Inner Liner with Glass is the heat-resistant interior part of your wall oven's door, and covers the inner part of the oven door while also providing a frame for the door window. If the existing part is damaged or badly stained, you can replace it with this part. The smooth glass side faces the inside of the oven and the side with black paint faces out. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Door Inner Liner with Glass. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.