Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10337637 Whirlpool Refrigerator Glass Shelf

  • Mfr # WPW10337637

  • Zoro # G912992247


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
21.5in
Height
3.37in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10337637
Zoro #
G912992247
UPC #
-
Country of Origin
United States

Dimensions

Length
21.5in
Height
3.37in

Description

The Refrigerator Glass Shelf is a sturdy glass shelf for compatible brand refrigerators. It includes a spill guard that prevents liquids from running down to lower shelves and creating a larger mess. The glass on the shelf is molded directly into the white plastic border to prevent spills from seeping through. Replacing this part will not require tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Glass Shelf. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.