Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10340527 Whirlpool Spray Arms

  • Mfr # WPW10340527

  • Zoro # G612992103


product price: $37.39
/ea

Key Features

Length
19.5in
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10340527
Zoro #
G612992103
UPC #
-
Country of Origin
United States

Dimensions

Length
19.5in
Height
1in

Description

This Dishwasher Lower Spray Arm rotates and sprays water to clean the dishes inside the dishwasher tub. If it has been damaged, and is no longer connected to the pump, you may need to replace this part. To access the part, remove the lower rack out of the dishwasher and unscrew the old spray arm retainer counter clockwise to remove. Replacing these parts will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this kit. You must also turn off the water supply underneath the sink before installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Lower Spray Arm. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.