Zoro Homepage

WPW10345407 Whirlpool Surface Element

  • Mfr # WPW10345407

  • Zoro # G212991803


product price: $67.99
/ea

Key Features

Length
7.9921in
Height
5.8661in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10345407
Zoro #
G212991803
UPC #
-
Country of Origin
United States

Dimensions

Length
7.9921in
Height
5.8661in

Description

The Electric Range Coil Surface Element is a 6 D heating element with looped terminal ends. This 1250W element features inplug inin style terminals and is compatible with many electric range makes and models. If your element no longer heats up, replacing this part may alleviate the issue. Elements are sold separately. Installing this part will require no tools, disassembly or repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Coil Surface Element. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.