Zoro Homepage

WPW10352689 Whirlpool Refrigerator Electronic Control Board

  • Mfr # WPW10352689

  • Zoro # G712992584


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Height
3.1889in
Length
4.4094in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10352689
Zoro #
G712992584
UPC #
-
Country of Origin
United States

Dimensions

Height
3.1889in
Length
4.4094in

Description

The SxS Refrigerator Electronic Control Board manages the main functions of the appliance, including cooling temperature and defrost times for the fresh food compartment and freezer. If the current control board in your appliance is damaged or you notice that the refrigerator portion of the appliance is freezing your food, replacing the control board may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Helpful Tip: Take a digital photo of the wires attached to the existing part before you begin this repair to aid with reassembly. Note that you will need to reuse the existing mounting screws when you install this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Electronic Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.