Zoro Homepage

WPW10352973 Whirlpool Switch-DIS

  • Mfr # WPW10352973

  • Zoro # G612992585


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Height
2.244in
Length
3.8976in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10352973
Zoro #
G612992585
UPC #
-
Country of Origin
United States

Dimensions

Height
2.244in
Length
3.8976in

Description

The Front Load Washer Dispenser Drawer Actuator attaches to the top of the detergent dispenser to open and close the dispenser as the cycle requires. If your washer isn't dispensing detergent properly, replacing the actuator may alleviate the issue. Replacing this part will require basic tools, some disassembly of the washing machine and novice repair experience. Be sure to unplug the washer or shut off the circuit breaker for the appliance before you begin. Take a digital photo of the wiring assembly before you remove the existing part to aid with the installation. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Dispenser Drawer Actuator. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.