Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10359272 Whirlpool Drum Support Roller Shaft

  • Mfr # WPW10359272

  • Zoro # G612992714


product price: $40.15
/ea

Key Features

Height
0.5905in
Length
3.5433in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10359272
Zoro #
G612992714
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5905in
Length
3.5433in

Description

The Dryer Drum Roller Axle allows the appliance's roller to maintain quiet and constant spinning during the drying cycle. If your dryer is noisy while operating, replacing this part may alleviate the issue. This is a rear left-hand thread shaft that measures approx. 2-1/2 L. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: This is an updated part; if your dryer is an older model, you may also need to replace the mounting nutsWPW10080190 and washers W11236646 and WPW10512946 to complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Drum Roller Axle. Tools Needed: Multi screwdriver, putty knife and 9/16 socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.