Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10371193 Whirlpool Refrigerator Door Bin

  • Mfr # WPW10371193

  • Zoro # G912992544


product price: $58.59
/ea

Key Features

Height
18.63in
Length
8.32in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10371193
Zoro #
G912992544
UPC #
-
Country of Origin
United States

Dimensions

Height
18.63in
Length
8.32in

Description

The SxS Refrigerator Door Shelf Bin is a plastic shelf that attaches to the inside of the refrigerator door. This shelf can be used to hold jars and bottles that would take up space in the main section of the refrigerator. This part measures approximately 18-1/2 W x 8 H and can be used to quickly and easily replace a stained, broken or missing shelf. Installing the shelf will not require tools, disassembly of the appliance or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Door Shelf Bin. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.