Zoro Homepage

WPW10381779 Whirlpool Grease Filter

  • Mfr # WPW10381779

  • Zoro # G612993216


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length
19in
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10381779
Zoro #
G612993216
UPC #
-
Country of Origin
United States

Dimensions

Length
19in
Height
1in

Description

This Hood Grease Filter traps grease from the exhaust air of your downdraft cooktop to prevent it from entering the blower and vent, potentially causing build-up and damage. If your current filter can no longer be cleaned and is not functioning properly, reaplcing this filter may alleviate the issue. This part measures 16 L x 3 W and is compatible with 36 and 42 KitchenAid brand vent systems. Replacing this part will require basic hand tools, but no disassembly or previous repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Hood Grease Filter. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.