Zoro Homepage

WPW10388418 Whirlpool Belt

  • Mfr # WPW10388418

  • Zoro # G112993112


product price: $43.95
/ea

Key Features

Height
2.76in
Length
5.51in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10388418
Zoro #
G112993112
UPC #
-
Country of Origin
United States

Dimensions

Height
2.76in
Length
5.51in

Description

This Front Load Washer Drive Belt causes your washer's tub to spin properly during the cleaning cycle. If your washer pumps but does not spin or if the drum spins slowly, replacing this part may alleviate the issue. To access this part, you'll need to remove the hose and back panel of the machine. The belt measures 48-in. L x 11/16-in. W. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the hot and cold water supplies to your washer. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Drive Belt. Tools Needed: Multi screwdriver, putty knife, pliers, towel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.