Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10415587 Whirlpool Water Level Pressure Switch

  • Mfr # WPW10415587

  • Zoro # G412993607


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Height
1.46in
Length
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10415587
Zoro #
G412993607
UPC #
-
Country of Origin
United States

Dimensions

Height
1.46in
Length
5in

Description

This Front Load Washer Water Level Switch is located inside the appliance and controls the level of water that enters the tub during the washing cycle. If your washer is over- or under-filling the wash tub during use, there could be an issue with the water level switch. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: Prior to this repair, closely inspect the tube from the side of the tub that attaches to the switch for any leaks or clogs that could also cause filling issues.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Water Level Pressure Switch. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.