Zoro Homepage

WPW10432353 Whirlpool Valve

  • Mfr # WPW10432353

  • Zoro # G712993697


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Height
3.25in
Length
10.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10432353
Zoro #
G712993697
UPC #
-
Country of Origin
United States

Dimensions

Height
3.25in
Length
10.38in

Description

This Top Load Washer Water Inlet Valve Assembly allows hot and cold water to fill in the washer. If your washer isn't filling or water is leaking out onto the floor, you may need to replace this part. To access the part, you'll remove the fill hoses from the back of the machine and then remove the back access panel. This assembly includes the water inlet valve, vacuum break, wire harness and connector hose. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. Recommended Item: Consider replacing the hot and cold Fill Hoses item 8212487RP at the same time as this repair. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Water Inlet Valve. Tools Needed: Multi screwdriver, putty knife, pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.