Zoro Homepage

WPW10436250 Whirlpool Refrigerator Freezer Door

  • Mfr # WPW10436250

  • Zoro # G712993338


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Height
2.3228in
Length
31.0629in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10436250
Zoro #
G712993338
UPC #
-
Country of Origin
United States

Dimensions

Height
2.3228in
Length
31.0629in

Description

The Refrigerator Freezer Door Gasket is a black rubber seal on the inner door panel of your freezer that prevents warm air from entering the freezer compartment. If the freezer door doesn't close properly or you can feel cold air escaping the appliance, replacing the rubber gasket may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Caution: Be sure to safely store any food that could deteriorate while the door is open for this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Freezer Door Gasket. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.