Zoro Homepage

WPW10443885 Whirlpool Door Lock

  • Mfr # WPW10443885

  • Zoro # G712993482


product price: $74.15
/ea

Key Features

Length
4.4488in
Height
5.7874in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10443885
Zoro #
G712993482
UPC #
-
Country of Origin
United States

Dimensions

Length
4.4488in
Height
5.7874in

Description

This Front Load Washer Door Lock Assembly locks the washer door and tells the control board that the door is closed. If your washer door no longer latches, the wash cycle will no longer start, and replacing this part may alleviate the issue. When removing the old door lock, make note of how the plugs are inserted into the switch. Push the tabs and disconnect the three harness plugs from the old lock. Then you can connect the large plug to the new door lock. To connect the remaining two plugs, you'll have to remove the top of the washer to reach them. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Door Lock Assembly. Tools Needed: Multi screwdriver, locking pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.