Zoro Homepage

WPW10445062 Whirlpool Refrigerator Connector

  • Mfr # WPW10445062

  • Zoro # G612993506


product price: $60.39
/ea

Key Features

Height
1.73in
Length
4.09in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10445062
Zoro #
G612993506
UPC #
-
Country of Origin
United States

Dimensions

Height
1.73in
Length
4.09in

Description

This Refrigerator Water Tube Fitting connects lines that supply water to components such as the ice maker and water dispenser. If the fitting is damaged or cracked, replacing this part may alleviate the issue. Installing this part will require basic tools, disassembly of the refrigerator and prior repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Also turn off the refrigerator's water supply before you begin and safely store any food that could deteriorate while the power is off.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Water Tube Fitting. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.