Zoro Homepage

WPW10447925 Whirlpool Grate Kit

  • Mfr # WPW10447925

  • Zoro # G512994344


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
18.0314in
Height
1.6535in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10447925
Zoro #
G512994344
UPC #
-
Country of Origin
United States

Dimensions

Length
18.0314in
Height
1.6535in

Description

The Gas Range Burner Grate Set is a replacement part for your range that provides a stable area for cookware on the surface burners. This set of 4 matte black burners measure 9 W x 8 D each. Note that this grate set is no longer available in gloss finish. Installing this part will require no disassembly of the appliance or repair experience. Be sure to wait until the cooking surface is cool to the touch before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Burner Grate Set. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.