Zoro Homepage

WPW10448874 Whirlpool Start Device

  • Mfr # WPW10448874

  • Zoro # G512994696


product price: $70.69
/ea

Key Features

Height
3.5826in
Length
4.4488in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10448874
Zoro #
G512994696
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5826in
Length
4.4488in

Description

The Refrigerator Start Device Relay is mounted to the side of the compressor on the back of the refrigerator and causes the compressor to start when refrigeration is needed. If your refrigerator isn't cooling and you hear clicking or buzzing sounds coming from the compressor area, replacing this part may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the refrigerator and prior repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Start Device Relay. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.