Zoro Homepage

WPW10467289 Whirlpool Sensor

  • Mfr # WPW10467289

  • Zoro # G612994404


product price: $21.15
/ea

Key Features

Length
5.1574in
Height
0.6299in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10467289
Zoro #
G612994404
UPC #
-
Country of Origin
United States

Dimensions

Length
5.1574in
Height
0.6299in

Description

The Front Load Washer Temperature Sensor monitors and helps regulate the water temperature. To access the existing sensor, remove the front bottom panel of the washer and unplug the harness that goes into the sensor. Once the existing sensor is removed, you may want to consider replacing the gasket at the same time. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. You must also shut off the washer's hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Temperature Sensor. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.