Zoro Homepage

WPW10483313 Whirlpool Knob

  • Mfr # WPW10483313

  • Zoro # G612994947


product price: $19.79
/ea

Key Features

Height
1.5in
Length
2.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10483313
Zoro #
G612994947
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5in
Length
2.5in

Description

This Range Surface Burner Knob, White lets you control the heat of the surface burner on the range. This is the white model and measures about 2 diameter. Replacing this part will require no disassembly or repair experience. Make sure you unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Knob, White. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.