Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10488048 Whirlpool Strike

  • Mfr # WPW10488048

  • Zoro # G012994844


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Length
3.5in
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10488048
Zoro #
G012994844
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5in
Height
1in

Description

The Washer Door Strike attaches to the latch assembly and helps communicate to the appliance that the door is closed and can begin operation. If your washer's door doesn't close properly, or if the mounting tabs of the part are visibly broken, replacing this part may alleviate the issue. Installing the new door strike will require basic hand tools, minor disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Door Strike. Tools Needed: Multi screwdriver, torque 20 screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.