Zoro Homepage

WPW10524919 Whirlpool Dispenser Cap

  • Mfr # WPW10524919

  • Zoro # G112995000


product price: $21.89
/ea

Key Features

Height
1.3385in
Length
2.4409in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10524919
Zoro #
G112995000
UPC #
-
Country of Origin
United States

Dimensions

Height
1.3385in
Length
2.4409in

Description

The Dishwasher Rinse Aid Cap is part of the detergent dispenser and releases the appliance's rinse aid during the cleaning cycle. If the detergent assembly of your dishwasher does not dispense the rinse aid properly, then this part will need to be replaced. The cap measures approximately 2 D and is gray in color. Installing this part will require no tools or disassembly of the appliance. Helpful Tip: We also recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Rinse Aid Cap. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.