Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10526114 Whirlpool Dishwasher Access Panel

  • Mfr # WPW10526114

  • Zoro # G512995006


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Height
26.3385in
Length
11.9291in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10526114
Zoro #
G512995006
UPC #
-
Country of Origin
United States

Dimensions

Height
26.3385in
Length
11.9291in

Description

This Dishwasher Access Panel, Black covers and shields the wiring and components at the bottom front of the dishwasher. If your current panel is cracked or broken, replacing this part may alleviate the issue. Installing this part will require basic hand tools and no disassembly or repair experience. Make sure you unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Access Panel, Black. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.