Zoro Homepage

WPW10531289 Whirlpool Tub Ring

  • Mfr # WPW10531289

  • Zoro # G312990492


product price: $71.79
/ea

Key Features

Height
28.69in
Length
26.44in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10531289
Zoro #
G312990492
UPC #
-
Country of Origin
United States

Dimensions

Height
28.69in
Length
26.44in

Description

The Washer Tub Ring snaps over the top of the tub and creates a splash shield. If your washer's tub ring is cracked or damaged, your washer may become unbalanced and shake, and you may need to replace this part. A damaged wing may also cause the washer to jam by allowing clothing to get between the two tubs. To access the tub ring, tape the washer lid down and remove the top two hinge screws at the back of the appliance that secure the top hinges to the rear panel. Remove the screws to the wiring and hinge cover and remove the cover. Then pull the main top forward and up to access the inside tub. Installing this part will require basic hand tools, minor disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your washer's hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Tub Ring. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.