Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10535776 Whirlpool Range Black Exterior Door Glass

  • Mfr # WPW10535776

  • Zoro # G612990611


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
35.4in
Height
5.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10535776
Zoro #
G612990611
UPC #
-
Country of Origin
United States

Dimensions

Length
35.4in
Height
5.75in

Description

This Electric Range Oven Outer Door Glass replaces the heat-resistant outer glass panel of your oven's door window. This glass covers the outer-most part of the oven's door and allows you to view food items as they cook inside. This part is specifically designed to be used with black ranges. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Caution: The oven door may feel heavy; 2 people may be required to safely lift the oven door to replace the inner glass. Handle glass with care to avoid breakage.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Oven Outer Door Glass. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.