Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10544004 Whirlpool Dishwasher Strike

  • Mfr # WPW10544004

  • Zoro # G712990320


product price: $34.69
/ea

Key Features

Length
3.43in
Height
0.59in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10544004
Zoro #
G712990320
UPC #
-
Country of Origin
United States

Dimensions

Length
3.43in
Height
0.59in

Description

The Dishwasher Door Latch Strike attaches at the top of the dishwasher tub and locks the door latch in place when the door is closed. This part works as a mechanical actuator for the operation of the door switch and provides door tension to create a proper seal. The strike measures approx. 2 L and is constructed of metal. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker before installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Door Latch Strike. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.