Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10545849 Whirlpool Knob

  • Mfr # WPW10545849

  • Zoro # G512990285


product price: $55.19
/ea

Key Features

Length
7.6771in
Height
1.4173in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10545849
Zoro #
G512990285
UPC #
-
Country of Origin
United States

Dimensions

Length
7.6771in
Height
1.4173in

Description

The Range Top Burner Knob, Stainless Steel allows you to adjust the heating level of your gas cooktop surface burner. Remove the old knob by pulling it straight off its post. This knob features a stainless finish and measures approximately 2 D. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Top Burner Knob, Stainless Steel. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.