Zoro Homepage

WPW10556710 Whirlpool Electronic Control Board

  • Mfr # WPW10556710

  • Zoro # G312991079


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
10.8267in
Height
3.5433in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10556710
Zoro #
G312991079
UPC #
-
Country of Origin
United States

Dimensions

Length
10.8267in
Height
3.5433in

Description

This Gas Range Electronic Control Board monitors the oven temperature and controls the oven heating functions in the range, and includes the digital display for the time and temperature settings. In order to access the part, you'll remove the back access panel from the range and then unplug the wiring harnesses from the control panel. Remember to remove the protective film from the new part before installing. This item is black in color and is designed to be used specifically with black Whirlpool gas ranges. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part. Helpful Tip: The control board and many other parts can be tested using a volt/ohm meter.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Electronic Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.