Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10558424 Whirlpool Ice Container

  • Mfr # WPW10558424

  • Zoro # G012991096


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
13.88in
Length
23.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10558424
Zoro #
G012991096
UPC #
-
Country of Origin
United States

Dimensions

Height
13.88in
Length
23.38in

Description

The SxS Refrigerator Ice Bin Assembly stores ice and uses an auger to push ice through to the dispenser. If the auger in your current ice bin is damaged, it won't be able to function correctly and replacing this part may alleviate the issue. If your refrigerator's ice bin is cracked or damaged, you may also need to replace this part. Installing this part will require no disassembly of the unit or repair experience. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Ice Bin Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.